Motion
FWA721-900-B5-G

BOSTON GEAR
FWA721-900-B5-G

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #01111669
MFR #FWA721-900-B5-G
Your Price$3,008.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721-900-B5-G

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #01111669
MFR #FWA721-900-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,008.79/each(List $3,610.55)

Overview

Mfr description
FWA721-900-B5-G SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Ratio
    900:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Series
    700
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    52346-OLD
  • Manufacturer Upc Number
    781711523469
  • UPC_NO
    781711523469
  • Weight
    38.00 lbs
  • Nominal Ratio
    900:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought