Motion
FWA738-600-B5-G

BOSTON GEAR
FWA738-600-B5-G

FWA738 D/R Red. 600:1 Ratio, No Base, "G" Assy
MI ITEM #01112421
MFR #FWA738-600-B5-G
Your Price$6,549.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738-600-B5-G

FWA738 D/R Red. 600:1 Ratio, No Base, "G" Assy
MI ITEM #01112421
MFR #FWA738-600-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,549.85/each(List $7,859.82)

Overview

Mfr description
FWA738-600-B5-G SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Double
  • Ratio
    600:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Dimensions
    10 x 6.38 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.00 in
  • Housing Width
    6.38 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    738
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711523858
  • UPC_NO
    781711523858
  • Weight
    126.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text