Motion
FWA738-900-B5-G

BOSTON GEAR
FWA738-900-B5-G

FWA738 D/R Red. 900:1 Ratio, No Base, "G" Assy
MI ITEM #01112429
MFR #FWA738-900-B5-G
Your Price$6,549.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738-900-B5-G

FWA738 D/R Red. 900:1 Ratio, No Base, "G" Assy
MI ITEM #01112429
MFR #FWA738-900-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,549.85/each(List $7,859.82)

Overview

Mfr description
FWA738-900-B5-G SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    900:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • Series
    700
  • Manufacturer Upc Number
    781711523872
  • UPC_NO
    781711523872
  • Weight
    126.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text