Motion
FWA752-150E-B7-G

BOSTON GEAR
FWA752-150E-B7-G

150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #01112462
MFR #FWA752-150E-B7-G
Your Price$9,191.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752-150E-B7-G

150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #01112462
MFR #FWA752-150E-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,191.00/each(List $11,029.20)

Overview

Mfr description
FWA752-150-B7-G SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text