Motion
FWA752-600-B5-G

BOSTON GEAR
FWA752-600-B5-G

FWA752 D/R Red. 600:1 Ratio, No Base, "G" Assy
Mi Item #01112519
MFR #FWA752-600-B5-G
Price$9,513.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752-600-B5-G

FWA752 D/R Red. 600:1 Ratio, No Base, "G" Assy
Mi Item #01112519
MFR #FWA752-600-B5-G

Mfr description
FWA752-600-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,513.19/each

Specifications

Dimensions

  • Center Distance
    5.1300 in
  • Input Size
    0.6250 in
  • Output Size
    2.0000 in
  • Ratio
    600:1
  • Weight
    218.00 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711523995
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711523995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)