Motion
FWC713-300-B5-G

BOSTON GEAR
FWC713-300-B5-G

Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #01112661
MFR #FWC713-300-B5-G
List Price$2,896.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713-300-B5-G

Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #01112661
MFR #FWC713-300-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,896.30/each for your price

Overview

Mfr description
FWC713-300-B5-G SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Double
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Height
    2.88 in
  • Housing Width
    4.25 in
  • Standards Met
    AGMA
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    713
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    52526-OLD
  • Manufacturer Upc Number
    781711525265
  • UPC_NO
    781711525265
  • Weight
    16.00 lbs
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text