Motion
430
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
Mi Item #01113137
MFR #430
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
Mi Item #01113137
MFR #430

Mfr description
233973 43004 430 SUPER BONDER 3 GR TUBE
  • General-purpose adhesive is particularly suited to bonding of metal substrates
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • Package Size
    3 g
  • Weight
    0.01 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Package Type
    Tube
  • UPC_NO
    079340430044
  • Viscosity
    110 (Brookfield) cP, 80 cP, 90 (Cone and Plate) cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)