Motion
FWC726-100-B5-J

BOSTON GEAR
FWC726-100-B5-J

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #01113275
MFR #FWC726-100-B5-J
Price$4,257.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726-100-B5-J

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #01113275
MFR #FWC726-100-B5-J

Mfr description
FWC726-100-B5-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,257.75/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    100:1
  • Output Size
    1.1250 in
  • Ratio
    100:1
  • Weight
    51.10 lbs, 23.18 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    49226-OLD
  • Manufacturer Upc Number
    781711492260
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711492260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)