Motion
FWC718-1200-B5-G

BOSTON GEAR
FWC718-1200-B5-G

FWC718 D/R Red. 1200:1 Ratio, No Base, "G" Assy
MI ITEM #01113301
MFR #FWC718-1200-B5-G
Your Price$2,935.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC718-1200-B5-G

FWC718 D/R Red. 1200:1 Ratio, No Base, "G" Assy
MI ITEM #01113301
MFR #FWC718-1200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,935.15/each(List $3,375.42)

Overview

Mfr description
FWC718-1200-B5-G SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Double
  • Ratio
    1200:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Height
    3.69 in
  • Housing Width
    5.00 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    718
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711525562
  • UPC_NO
    781711525562
  • Weight
    25.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text