Motion
FWC718-300-B4-G

BOSTON GEAR
FWC718-300-B4-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size
MI ITEM #01113356
MFR #FWC718-300-B4-G
List Price$3,375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC718-300-B4-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size
MI ITEM #01113356
MFR #FWC718-300-B4-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,375.42/each for your price

Overview

Mfr description
FWC718-300-B4-G SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Series
    700
  • Standard Base Kit
    Kit B4
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    52435
  • UPC_NO
    781711524350
  • Weight
    26.1 lbs, 11.839 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought