Motion
FWC718-300-B5-G

BOSTON GEAR
FWC718-300-B5-G

Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
Mi Item #01113368
MFR #FWC718-300-B5-G
Price$2,381.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC718-300-B5-G

Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
Mi Item #01113368
MFR #FWC718-300-B5-G

Mfr description
FWC718-300-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,381.35/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Housing Height
    3.69 in
  • Housing Width
    5.00 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    300:1
  • Output Size
    0.8750 in
  • Ratio
    300:1
  • Weight
    29.76 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    52550-OLD
  • Manufacturer Upc Number
    781711525500
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711525500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)