Motion
FWC721-1800-B5-G

BOSTON GEAR
FWC721-1800-B5-G

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #01113492
MFR #FWC721-1800-B5-G
Price$3,008.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721-1800-B5-G

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #01113492
MFR #FWC721-1800-B5-G

Mfr description
FWC721-1800-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,008.79/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Output Size
    1.0000 in
  • Ratio
    1800:1
  • Weight
    38.00 lbs

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    52454-OLD
  • Manufacturer Upc Number
    781711524541
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711524541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)