Motion
FWC726-100-B5-G

BOSTON GEAR
FWC726-100-B5-G

FWC726 D/R Red. 100:1 Ratio, No Base, "G" Assy
MI ITEM #01113551
MFR #FWC726-100-B5-G
Your Price$3,548.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726-100-B5-G

FWC726 D/R Red. 100:1 Ratio, No Base, "G" Assy
MI ITEM #01113551
MFR #FWC726-100-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,548.13/each(List $4,257.75)

Overview

Mfr description
FWC726-100-B5-G SPEED REDUCER

Specifications

  • Center Distance
    2.63 in
  • Reduction
    Double
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Height
    4.44 in
  • Housing Width
    7.38 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711524565
  • UPC_NO
    781711524565
  • Weight
    55.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought