Motion
FWC726-150-B5-H

BOSTON GEAR
FWC726-150-B5-H

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #01113587
MFR #FWC726-150-B5-H
List Price$4,445.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726-150-B5-H

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #01113587
MFR #FWC726-150-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,445.62/each for your price

Overview

Mfr description
FWC726-150-B5-H SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    49264-OLD
  • UPC_NO
    781711492642
  • Weight
    51.1 lbs, 23.18 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text