Motion
FWC726-200-B5-H

BOSTON GEAR
FWC726-200-B5-H

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
Mi Item #01113597
MFR #FWC726-200-B5-H
Price$4,445.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726-200-B5-H

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
Mi Item #01113597
MFR #FWC726-200-B5-H

Mfr description
FWC726-200-B5-H SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,445.62/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    200:1
  • Output Size
    1.1250 in
  • Ratio
    200:1
  • Weight
    51.1 lbs, 23.18 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    49282-OLD
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711492826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)