Motion
FWC726-600-B5-G

BOSTON GEAR
FWC726-600-B5-G

Right Angle Worm Gear Speed Reducer - Double Reduction, 600:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #01113621
MFR #FWC726-600-B5-G
Price$3,548.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726-600-B5-G

Right Angle Worm Gear Speed Reducer - Double Reduction, 600:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #01113621
MFR #FWC726-600-B5-G

Mfr description
FWC726-600-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,548.13/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.63 in
  • Housing Height
    4.44 in
  • Housing Width
    7.38 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    600:1
  • Output Size
    1.1250 in
  • Ratio
    600:1
  • Weight
    55.00 lbs

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    52463-OLD
  • Manufacturer Upc Number
    781711524633
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711524633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)