Motion
FWC732-200-B5-G

BOSTON GEAR
FWC732-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #01113706
MFR #FWC732-200-B5-G
Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #01113706
MFR #FWC732-200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,253.92/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    200:1
  • Output Size
    1.3750 in
  • Ratio
    200:1
  • Weight
    85.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    52472-OLD
  • Manufacturer Upc Number
    781711524725
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    781711524725

Overview

Mfr description
FWC732-200-B5-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought