Motion
FWC732-300-B5-G

BOSTON GEAR
FWC732-300-B5-G

FWC732 D/R Red. 300:1 Ratio, No Base, "G" Assy
Mi Item #01113717
MFR #FWC732-300-B5-G
Price$4,412.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732-300-B5-G

FWC732 D/R Red. 300:1 Ratio, No Base, "G" Assy
Mi Item #01113717
MFR #FWC732-300-B5-G

Mfr description
FWC732-300E-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,412.21/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Height
    5.88 in
  • Housing Width
    9.00 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.3750 in
  • Ratio
    300:1
  • Weight
    85.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711524749
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711524749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)