Motion
FWC732-900-B5-G

BOSTON GEAR
FWC732-900-B5-G

FWC732 D/R Red. 900:1 Ratio, No Base, "G" Assy
MI ITEM #01113753
MFR #FWC732-900-B5-G
List Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732-900-B5-G

FWC732 D/R Red. 900:1 Ratio, No Base, "G" Assy
MI ITEM #01113753
MFR #FWC732-900-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,253.92/each for your price

Overview

Mfr description
FWC732-900-B5-G SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Height
    5.88 in
  • Housing Width
    9.00 in
  • Standards Met
    AGMA
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    52478-OLD
  • Manufacturer Upc Number
    781711524787
  • UPC_NO
    781711524787
  • Weight
    96.00 lbs
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text