Motion
MT2043117
MORSE® Cutting Tools Ball End Mill - 1887 Series, High Speed Steel Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3-1/4 in Overall Length
Mi Item #01113762
MFR #MT2043117
Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 1887 Series, High Speed Steel Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3-1/4 in Overall Length
Mi Item #01113762
MFR #MT2043117

Mfr description
43117 SING BALL END 1/2X1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.65/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    1/2 in
  • Overall Length
    3-1/4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1887
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)