Specifications
Dimensions
- Helix Angle30 °
- Length of Cut3 in
- Length TypeExtended Length
- Mill Diameter1-1/4 in
- Overall Length7-1/4 in
- Shank Diameter1-1/4 in
Details
- Center CuttingBall Center Cutting
- Extended ReachNone
- Finish CoatingBright
- Mill MaterialHigh Speed Steel
- Number Of Flutes2
- Series1888
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
43147 1888 HSS 2FL EXT BALL 1-1/4"