Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF713B-20-B5-J

Right Angle Worm Speed Reducer - Single Reduction, 20:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Hand Output, 56C Frame
MI ITEM #01113922
MFR #BKF713B-20-B5-J

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BKF713-B-20-B5-J REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Additional Details
    Mounting Base Included
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    0.450 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    264 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron - White Epoxy Finish
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    BKF713
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text