Motion
108703100 QF

STEARNS
108703100 QF

108703100 QF
MI ITEM #01114124
MFR #108703100 QF
Your Price$1,521.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
108703100 QF

108703100 QF
MI ITEM #01114124
MFR #108703100 QF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,521.31/each(List $2,281.97)

Overview

Mfr description
108703100 QF BRAKE ASSY-STD-LESS HUB

Specifications

  • Brake Type
    Pull Release Knob
  • Nominal Static Torque
    25 ft-lbs
  • Voltage Rating
    190 @ 50 Hz V ac, 230 @ 60 Hz V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    1
  • Housing Material
    Sheet Metal
  • Standards Met
    CSA, NEMA 2
  • Mounting Type
    Fan Guard Mounted
  • UPC_NO
    662327169084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought