Motion
FWC752-150-B7-G

BOSTON GEAR
FWC752-150-B7-G

FWC752 D/R Red. 150:1 Ratio, No Base, "G" Assy
Mi Item #01114452
MFR #FWC752-150-B7-G
Price$11,415.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC752-150-B7-G

FWC752 D/R Red. 150:1 Ratio, No Base, "G" Assy
Mi Item #01114452
MFR #FWC752-150-B7-G

Mfr description
FWC752-150-B7-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,415.83/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Housing Height
    7.38 in
  • Housing Width
    13.13 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    752
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    2.0000 in
  • Ratio
    150:1
  • Weight
    218.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711524985
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711524985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)