Motion
FWC752-200-B7-G

BOSTON GEAR
FWC752-200-B7-G

FWC752 D/R Red. 200:1 Ratio, No Base, "G" Assy
MI ITEM #01114482
MFR #FWC752-200-B7-G
Price$11,415.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC752-200-B7-G

FWC752 D/R Red. 200:1 Ratio, No Base, "G" Assy
MI ITEM #01114482
MFR #FWC752-200-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,415.83/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Housing Height
    7.38 in
  • Housing Width
    13.13 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    752
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    2.0000 in
  • Ratio
    200:1
  • Weight
    218.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711524992
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711524992

Overview

Mfr description
FWC752-200-B7-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought