Motion
F710-15-B4-H

BOSTON GEAR
F710-15-B4-H

F710 S/R Red. 15:1 Ratio, No Base, "H" Assy
MI ITEM #01114643
MFR #F710-15-B4-H
Your Price$973.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710-15-B4-H

F710 S/R Red. 15:1 Ratio, No Base, "H" Assy
MI ITEM #01114643
MFR #F710-15-B4-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$973.39/each(List $1,168.07)

Overview

Mfr description
F710-15-B4-H SPEED REDUCER

Specifications

  • Center Distance
    1.00 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    42CZ
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711518564
  • UPC_NO
    781711518564
  • Weight
    7.00 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text