Motion
MT2243305
MORSE® Cutting Tools Square End Mill - 1895 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 15/16 in Mill Diameter, 4 Flutes, 1-7/8 in Length of Cut
MI ITEM #01114836
MFR #MT2243305
Price$133.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1895 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 15/16 in Mill Diameter, 4 Flutes, 1-7/8 in Length of Cut
MI ITEM #01114836
MFR #MT2243305

Mfr description
43305 1895 HSS 4FL DE 15/16X1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.46/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-7/8 in
  • Length Type
    Regular
  • Mill Diameter  
    15/16 in
  • Overall Length
    6-3/8 in
  • Shank Diameter  
    1 in

Details

  • Center Cutting
    Non-Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1895
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)