Motion
BKF726B-40-B5-G

BOSTON GEAR
BKF726B-40-B5-G

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 2.62 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #01115253
MFR #BKF726B-40-B5-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF726B-40-B5-G

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 2.62 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #01115253
MFR #BKF726B-40-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BKF726-B-40-B5-G REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Additional Details
    Mounting Base Included
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    1.240 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    1,375 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron - White Epoxy Finish
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    BKF726
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text