Motion
MT2643401
MORSE® Cutting Tools Square End Mill - 1896 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 1/32 in Mill Diameter, 2 Flutes, 3/32 in Length of Cut
MI ITEM #01115265
MFR #MT2643401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1896 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 1/32 in Mill Diameter, 2 Flutes, 3/32 in Length of Cut
MI ITEM #01115265
MFR #MT2643401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3/32 in
  • Length Type
    Regular
  • Mill Diameter  
    1/32 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1896
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
43401 1896 HSS 2FL DE 1/32X3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought