Overview
Mfr description
BKF726-B-50-B5-J REDUCER
Specifications
- Center Distance2.6200 in
- Additional DetailsMounting Base Included
- ReductionSingle
- Ratio50:1
- Max Input Horsepower1.040 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size1.1250 in
- Output DirectionRight Hand
- NEMA / IEC Frame Size56C
- Maximum Output Torque1,375 in-lbs @ 1750 rpm
- Housing MaterialCast Iron - White Epoxy Finish
- Seal MaterialNitrile
- Manufacturer Reducer SizeBKF726
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data