Overview
Mfr description
43406 1896 HSS 2FL DE 7/64X3/16
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2-1/4 in
- Length TypeRegular
- Series1896
- Center CuttingCenter Cutting
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data