Motion
108704100 QF

STEARNS
108704100 QF

108704100 QF
Mi Item #01116099
MFR #108704100 QF
Price$1,889.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
108704100 QF

108704100 QF
Mi Item #01116099
MFR #108704100 QF

Mfr description
108704100 QF BRAKE ASSY-STD-LESS HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,889.09/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Brake Outside Diameter  
    228.6 mm
  • Overall Length  
    187.32 mm

Details

  • Brake Type
    Pull Release Knob
  • Housing Material
    Sheet Metal
  • Mounting Type
    Fan Guard Mounted
  • Nominal Static Torque
    35 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    CSA, NEMA 2
  • UPC_NO
    662327170288
  • Voltage Rating
    190 @ 50 Hz V ac, 230 @ 60 Hz V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)