Motion
BKF732B-60-B7-J

BOSTON GEAR
BKF732B-60-B7-J

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01116133
MFR #BKF732B-60-B7-J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF732B-60-B7-J

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01116133
MFR #BKF732B-60-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BKF732-B-60-B7-J REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Additional Details
    Mounting Base Included
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    1.520 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output Torque
    2,194 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron - White Epoxy Finish
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    BKF732
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text