Motion
BKF738B-10-B11-G

BOSTON GEAR
BKF738B-10-B11-G

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Hand Output, 210TC Frame
Mi Item #01116137
MFR #BKF738B-10-B11-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF738B-10-B11-G

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Hand Output, 210TC Frame
Mi Item #01116137
MFR #BKF738B-10-B11-G

Mfr description
BKF738-B-10-B11-G REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    BKF738
  • Maximum Output Torque
    2,644 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Size
    1.6250 in
  • Ratio
    10:1

Details

  • Additional Details
    Mounting Base Included
  • Housing Material
    Cast Iron - White Epoxy Finish
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    8.170 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)