Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF738B-15-B9-J

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.1250 in Input Size, Right Hand Output, 180TC Frame
MI ITEM #01116162
MFR #BKF738B-15-B9-J

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BKF738-B-15-B9-J REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Additional Details
    Mounting Base Included
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    5.000 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output Torque
    2,322 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron - White Epoxy Finish
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    BKF738
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text