Motion
MT2143554
MORSE® Cutting Tools Square End Mill - 1897 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 31/32 in Mill Diameter, 4 Flutes, 2 in Length of Cut
Mi Item #01116210
MFR #MT2143554
Price$100.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1897 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 31/32 in Mill Diameter, 4 Flutes, 2 in Length of Cut
Mi Item #01116210
MFR #MT2143554

Mfr description
43554 1897 HSS 4FL EM 31/32X1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.85/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2 in
  • Length Type
    Regular
  • Mill Diameter  
    31/32 in
  • Overall Length
    4-1/2 in
  • Shank Diameter  
    1 in

Details

  • Center Cutting
    Non-Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1897
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)