Overview
Mfr description
BKF738-B-60-B7-G REDUCER
Specifications
- Center Distance3.7500 in
- Additional DetailsMounting Base Included
- ReductionSingle
- Ratio60:1
- Max Input Horsepower2.170 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeSolid
- Output Size1.6250 in
- Output DirectionLeft Hand
- NEMA / IEC Frame Size140TC
- Maximum Output Torque3,190 in-lbs @ 1750 rpm
- Housing MaterialCast Iron - White Epoxy Finish
- Seal MaterialNitrile
- Manufacturer Reducer SizeBKF738
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data