Motion
MT2343663
MORSE® Cutting Tools Square End Mill - 1898 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 11/16 in Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
MI ITEM #01116831
MFR #MT2343663
Price$74.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1898 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 11/16 in Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
MI ITEM #01116831
MFR #MT2343663

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.76/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-5/16 in
  • Length Type
    Regular
  • Mill Diameter  
    11/16 in
  • Overall Length
    3-5/8 in
  • Shank Diameter  
    5/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1898
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
43663 1898 HSS 2FL EM 11/16X5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought