Motion
MT2343676
MORSE® Cutting Tools Square End Mill - 1898 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 1 in Mill Diameter, 2 Flutes, 1-1/2 in Length of Cut
MI ITEM #01116921
MFR #MT2343676
Your Price$103.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1898 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 1 in Mill Diameter, 2 Flutes, 1-1/2 in Length of Cut
MI ITEM #01116921
MFR #MT2343676

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$103.38/each(List $122.70)

Overview

Mfr description
43676 1898 HSS 2FL EM 1"X3/4

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4-1/8 in
  • Length Type
    Regular
  • Series
    1898
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought