Motion
F724-20-B7-H

BOSTON GEAR
F724-20-B7-H

F724 S/R Red. 20:1 Ratio, No Base, "H" Assy
MI ITEM #01118001
MFR #F724-20-B7-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-20-B7-H

F724 S/R Red. 20:1 Ratio, No Base, "H" Assy
MI ITEM #01118001
MFR #F724-20-B7-H

Mfr description
F724-20-B7-H SPEED REDUCER
  • Integral input worm and shaft design made from high-strength, case-hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.38 in
  • Housing Dimensions
    6.38 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.38 in
  • Housing Width
    4.06 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    724
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    1550 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC, 180C
  • Output Size
    1.1250 in
  • Ratio
    20:1
  • Weight
    33.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711519974
  • Max Input Horsepower
    1.950 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    900 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711519974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)