Motion
F724-25-B5-H

BOSTON GEAR
F724-25-B5-H

Right Angle Worm Speed Reducer - Single Reduction, 25:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Double Output, 56C Frame
MI ITEM #01118042
MFR #F724-25-B5-H
Your Price$1,927.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-25-B5-H

Right Angle Worm Speed Reducer - Single Reduction, 25:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Double Output, 56C Frame
MI ITEM #01118042
MFR #F724-25-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,927.08/each(List $2,312.50)

Overview

Mfr description
F724-25-B5-H SPEED REDUCER

Specifications

  • Additional Details
    Mounting Base Sold Separately
  • Center Distance
    2.38 in
  • Reduction
    Single
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.450 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    1,056 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Series
    700
  • Manufacturer Reducer Size
    F724
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    52000-OLD
  • Manufacturer Upc Number
    781711520000
  • UPC_NO
    781711520000
  • Weight
    31.00 lbs
  • Lubrication
    No Lube
  • Nominal Ratio
    25:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought