Specifications
Dimensions
- Helix Angle30 °
- Length of Cut3/32 in
- Length TypeStub
- Mill Diameter1/16 in
- Overall Length2 in
- Shank Diameter3/16 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingBright
- Mill MaterialHigh Speed Steel
- Number Of Flutes4
- Series4569
- Single Or Double EndDouble
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)