Motion
MT2244156
MORSE® Cutting Tools Square End Mill - 4550 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 9/16 in Mill Diameter, 4 Flutes, 1-3/8 in Length of Cut
Mi Item #01119859
MFR #MT2244156
Price$42.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4550 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 9/16 in Mill Diameter, 4 Flutes, 1-3/8 in Length of Cut
Mi Item #01119859
MFR #MT2244156

Mfr description
44156 4550 HSS 4FL CC 9/16X1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.37/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-3/8 in
  • Length Type
    Regular
  • Mill Diameter  
    9/16 in
  • Overall Length
    3-3/8 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    4550
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)