Motion
MT2244177
MORSE® Cutting Tools Square End Mill - 4551 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 7/8 in Mill Diameter, 4 Flutes, 3-1/2 in Length of Cut
MI ITEM #01119986
MFR #MT2244177
Your Price$188.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4551 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 7/8 in Mill Diameter, 4 Flutes, 3-1/2 in Length of Cut
MI ITEM #01119986
MFR #MT2244177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.88/each(List $217.21)

Overview

Mfr description
44177 4551 HSS LG 4FL CC 7/8"

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    5-3/4 in
  • Length Type
    Long
  • Series
    4551
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text