Motion
MT2244195
MORSE® Cutting Tools Square End Mill - 4561 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 3/16 in Mill Diameter, 4 Flutes, 9/32 in Length of Cut
MI ITEM #01120086
MFR #MT2244195
List Price$42.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4561 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 3/16 in Mill Diameter, 4 Flutes, 9/32 in Length of Cut
MI ITEM #01120086
MFR #MT2244195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.06/each for your price

Overview

Mfr description
44195 4561 HSS 4FL STUB DE 3/16"

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-3/4 in
  • Length Type
    Stub
  • Series
    4561
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text