Motion
MT2244213
MORSE® Cutting Tools Square End Mill - 4552 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 7/16 in Mill Diameter, 4 Flutes, 2-3/4 in Length of Cut
MI ITEM #01120244
MFR #MT2244213
Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4552 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 7/16 in Mill Diameter, 4 Flutes, 2-3/4 in Length of Cut
MI ITEM #01120244
MFR #MT2244213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.51/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2-3/4 in
  • Length Type
    Extra Long
  • Mill Diameter  
    7/16 in
  • Overall Length
    4-1/2 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    4552
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
44213 4552 HSS XLG 4FL CC 7/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought