Motion
44220
TapMatic Cutting Fluid - 16 fl oz, Aerosol Can
Mi Item #01120296
MFR #44220
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 16 fl oz, Aerosol Can
Mi Item #01120296
MFR #44220

Mfr description
44220 TAPMATIC NATURAL
  • Non-toxic and non-hazardous
  • Biodegradable
  • Does not irritate the skin, eyes or respiratory tract
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.42/each

Specifications

Dimensions

  • Container Size
    16 fl oz (US)
  • Size
    16 oz.
  • Specific Gravity
    1
  • Weight
    13.40 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Application
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Color
    Green
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Features & Benefits
    • Non-toxic and non-hazardous • Biodegradable • Does not irritate the skin, eyes or respiratory tract • Does not contain sulfur, chlorine, chlorinated solvents, water, mineral oil or inactive fillers • Great for steel and aluminum • High performance lubricating ability eliminates galling and seizing • Safe on all metals
  • Flash Point
    350 °F
  • Form
    Liquid
  • Formula Type
    Straight Oil
  • Fragrance
    Spice
  • Material Application
    Metal
  • Standards Met
    Canadian Forces Approval # 18452, Ford Motor Co. TOX # 134612 (all sizes), PPG Glass Co. Approval # 014-598-1000
  • Trade Name/Number
    Tapmatic Natural
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)