Motion
F732-25-B7-G

BOSTON GEAR
F732-25-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #01120348
MFR #F732-25-B7-G
Your Price$3,393.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-25-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #01120348
MFR #F732-25-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,393.30/each(List $4,241.62)

Overview

Mfr description
F732-25-B7-G SPEED REDUCER
  • Integral input worm and shaft design made from high-strength, case-hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
  • Reducer sizes 710 through 726 have pre-lubricated ball bearings; 732 through 760 have tapered roller bearings
  • Mounting base and other accessories sold separately
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.080 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    3500 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1300 lb
  • Housing Dimensions
    9 x 5.88 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    9.00 in
  • Housing Width
    5.88 in
  • Standards Met
    AGMA
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    52065-OLD
  • Manufacturer Upc Number
    781711520659
  • UPC_NO
    781711520659
  • Weight
    0.01 lbs
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text