Motion
F732-25-B7-J

BOSTON GEAR
F732-25-B7-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Hand Output, 140TC, 180C Frame
Mi Item #01120375
MFR #F732-25-B7-J
Price$3,512.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-25-B7-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Hand Output, 140TC, 180C Frame
Mi Item #01120375
MFR #F732-25-B7-J

Mfr description
F7732-25E-B7-J SPEED REDUCER
  • Integral input worm and shaft design made from high-strength, case-hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,512.38/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    9 x 5.88 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    9.00 in
  • Housing Width
    5.88 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    3500 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.3750 in
  • Ratio
    25:1
  • Weight
    0.01 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711520673
  • Max Input Horsepower
    3.080 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1300 lb
  • Reduction
    Single
  • Standards Met
    AGMA
  • UPC_NO
    781711520673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)