Motion
44269
Single Lip Grease Seal - Solid, 4.375 in Shaft Dia., 5.373 in OD, 0.570 in Overall Width, X1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01120604
MFR #44269
Your Price$124.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 4.375 in Shaft Dia., 5.373 in OD, 0.570 in Overall Width, X1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01120604
MFR #44269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$124.16/each(List $134.87)

Overview

Mfr description
44269 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.375 in
  • Outside Diameter
    5.373 in
  • Overall Width
    0.570 in
  • Design Type
    X1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311035729
  • Compatible Wear Sleeves
    99437
  • Compatible V-Rings
    401100;401101;401104;401105
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Manufacturer Catalog
  • Installation Method
    Shaft press fit
  • Typical Application
    Tractor wheel ends, farm equipment wheels, rollers
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text